This product requires certification to purchase.

10 in. Grooved Standard Wye Type Strainer

You last purchased this on
 
Victaulic

FireLock™ Style 732 10 in. Grooved Standard Wye Type Strainer

  • Fast #
  • Part #VC100732PE0
  • Item #434373
  • Manufacturer Part #C100732PE0
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 732 10 in. Grooved Standard Wye Type Strainer

  • Fast #
  • Part #VC100732PE0
  • Item #434373
  • Manufacturer Part #C100732PE0
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 3
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides straight-through flow for lower pressure drop
  • Sizes from 2 – 12"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Available in limited sizes for air handling units
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
  • 25A relay
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-183, ASTM B-633, ASTM A-395, ASTM A-536
Coating:
Enamel
Collection:
FireLock™ Style 732
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, Wye
Material:
Ductile Iron
Maximum Temperature:
230
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
Weight:
205 lb