This product requires certification to purchase.

4 in. Grooved Plate Flange Washer

You last purchased this on
 
Victaulic

FireLock™ Style 743 4 in. Grooved Plate Flange Washer

  • Fast #
  • Part #VP040743Z01-NR
  • Item #435016
  • Manufacturer Part #P040743Z01
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 743 4 in. Grooved Plate Flange Washer

  • Fast #
  • Part #VP040743Z01-NR
  • Item #435016
  • Manufacturer Part #P040743Z01
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe
  • Requires Certification

Specifications

Collection:
FireLock™ Style 743
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Ductile Iron