This product requires certification to purchase.

6 x 4 in. Enamel Grooved Reducing Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 750 6 x 4 in. Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLE79750PE0
  • Item #4126228
  • Manufacturer Part #LE79750PE0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 750 6 x 4 in. Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLE79750PE0
  • Item #4126228
  • Manufacturer Part #LE79750PE0
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
Coating:
Enamel
Collection:
FireLock™ Style 750
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
11-9/10 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
500 psi
UL Listed:
Yes
Weight:
16.7 lb