1 x 3-1/2 in. Stainless Steel Coupling with E Gasket
FireLock™ Style 77 1 x 3-1/2 in. Stainless Steel Coupling with E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cross-ribbed, two piece housing construction
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3-1/2 in
- Fitting Sizes:
- 1 in x 3-1/2 in
- Fitting Type:
- Reducer, Coupling
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Maximum Temperature:
- 230
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- Yes