This product requires certification to purchase.

12 in. Grooved 316 Stainless Steel Coupling with T-Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 77 12 in. Grooved 316 Stainless Steel Coupling with T-Gasket

  • Fast #
  • Part #VL120077XTA
  • Item #1448687
  • Manufacturer Part #L120077XTA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 12 in. Grooved 316 Stainless Steel Coupling with T-Gasket

  • Fast #
  • Part #VL120077XTA
  • Item #1448687
  • Manufacturer Part #L120077XTA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No
Weight:
35 lb