This product requires certification to purchase.

8 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 77 8 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL080077PT0
  • Item #1449924
  • Manufacturer Part #L080077PT0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 8 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL080077PT0
  • Item #1449924
  • Manufacturer Part #L080077PT0
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
Coating:
Orange Enamel, Painted
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
14-3/4 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
Weight:
20.80 lb