This product requires certification to purchase.

1 in. Copper Alloy Female Threaded Balancing Ball Valve

This product has been replaced by

Victaulic FNPT 300# Brass Circuit Balancing Valve
Victaulic 1 in. 30 gpm FNPT 300# Brass Circuit Balancing Valve
Manufacturer Part #V010787HBV
You last purchased this on
 
Victaulic

FireLock™ Style 787 1 in. Copper Alloy Female Threaded Balancing Ball Valve

  • Fast #
  • Part #VV010787CBV
  • Item #418133
  • Manufacturer Part #V010787CBV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic FNPT 300# Brass Circuit Balancing Valve
Victaulic 1 in. 30 gpm FNPT 300# Brass Circuit Balancing Valve
Manufacturer Part #V010787HBV
Victaulic

FireLock™ Style 787 1 in. Copper Alloy Female Threaded Balancing Ball Valve

  • Fast #
  • Part #VV010787CBV
  • Item #418133
  • Manufacturer Part #V010787CBV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 450
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Y patterned globe valve
  • Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
  • Sizes from ½ – 2"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Rated from -4°F/ -20°C to 250°F/120°C
  • Regional availability, contact Victaulic for details
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
FireLock™ Style 787
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper Alloy
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
300 psi
Valve Operator:
Wheel Handle
Valve Seat Material:
Ametal
Valve Size:
1 in
Valve Type:
Ball Valve