This product requires certification to purchase.

4 in. Grooved x FIP Straight Hot Dipped Galvanized Ductile Iron Thread Adapter

You last purchased this on
 
Victaulic

FireLock™ Style 80 4 in. Grooved x FIP Straight Hot Dipped Galvanized Ductile Iron Thread Adapter

  • Fast #
  • Part #VF040080G00-NR
  • Item #293061
  • Manufacturer Part #F040080G00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 80 4 in. Grooved x FIP Straight Hot Dipped Galvanized Ductile Iron Thread Adapter

  • Fast #
  • Part #VF040080G00-NR
  • Item #293061
  • Manufacturer Part #F040080G00
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Groovers, Valves
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 80
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Length:
3-1/4 in
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes