8 in. Grooved Schedule 40 Carbon Steel Tee
FireLock™ Style 820 8 in. Grooved Schedule 40 Carbon Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 ? 8?
- Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details
Specifications
- ASME:
- ASME B31.1, ASME B31.3
- ASTM:
- ASTM A-216 Grade WCB
- Clean Bagged:
- No
- Coating:
- Zinc
- Collection:
- FireLock™ Style 820
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Schedule Class:
- 40
- UL Listed:
- No