This product requires certification to purchase.

2-1/2 x 3/4 in. FIPS Painted Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 3/4 in. FIPS Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCB9792NPE0
  • Item #8527
  • Manufacturer Part #CB9792NPE0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 3/4 in. FIPS Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VCB9792NPE0
  • Item #8527
  • Manufacturer Part #CB9792NPE0
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1 CA: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Name:
Orange
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS x FIPS x FIPS
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
2-3/4 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Width:
5-3/5 in