3 x 2 in. Grooved Painted Ductile Iron Mechanical Tee
FireLock™ Style 920 3 x 2 in. Grooved Painted Ductile Iron Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 280-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
- Application:
- Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Coating:
- Painted
- Collection:
- FireLock™ Style 920
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Length:
- 3-22/25 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Width:
- 6-3/4 in