4 x 2-1/2 in. Grooved Reducing Galvanized Ductile Iron Mechanical Tee
FireLock™ Style 920 4 x 2-1/2 in. Grooved Reducing Galvanized Ductile Iron Mechanical Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Specifications
- ASTM:
- ASTM A-395 65-45-15, ASTM A-536 65-45-12
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 920
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 4 in x 2-1/2 in
- Fitting Type:
- Tee
- Material:
- Ductile Iron
- Origin:
- Domestic
- UL Listed:
- Yes