5 x 1-1/2 in. FIPS Painted Ductile Iron Mechanical Tee
FireLock™ Style 920 5 x 1-1/2 in. FIPS Painted Ductile Iron Mechanical Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Style 920 and Style 920N Mechanical-T outlets are available with grooved or female threaded outlet
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
- Application:
- Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
- Coating:
- Painted
- Collection:
- FireLock™ Style 920
- Color Finish Name:
- Orange
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connection 3:
- FIPS
- End Connections:
- FIPS x FIPS x FIPS
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 5 in x 5 in x 1-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Length:
- 3-3/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Width:
- 9-7/10 in