6 x 1-1/2 in. FNPT Reducing Ductile Iron Mechanical Tee
FireLock™ Style 920 6 x 1-1/2 in. FNPT Reducing Ductile Iron Mechanical Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 920
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- FNPT
- End Connections:
- Weld x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 6 in x 6 in x 1-1/2 in
- Fitting Type:
- Tee
- Length:
- 7-1/10 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- Yes