8 x 4 in. Grooved Galvanized Mechanical Reducing Tee
FireLock™ Style 920 8 x 4 in. Grooved Galvanized Mechanical Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 75-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Green color code
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 920
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 8 in x 8 in x 4 in
- Fitting Type:
- Tee
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes