This product requires certification to purchase.

2-1/2 x 1 in. FIPS Domestic Painted Ductile Iron Mechanical Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 1 in. FIPS Domestic Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCC0092NPE0
  • Item #4126620
  • Manufacturer Part #CC0092NPE0
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920 2-1/2 x 1 in. FIPS Domestic Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCC0092NPE0
  • Item #4126620
  • Manufacturer Part #CC0092NPE0
3.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Name:
Orange
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS x FIPS x FIPS
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
2-3/4 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Width:
5-16/25 in