This product requires certification to purchase.

6 x 2 in. Grooved Galvanized Mechanical Reducing Tee

You last purchased this on
 
Victaulic

FireLock™ Style 920N 6 x 2 in. Grooved Galvanized Mechanical Reducing Tee

  • Fast #
  • Part #VCE6192NGE1
  • Item #2376708
  • Manufacturer Part #CE6192NGE1
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 920N 6 x 2 in. Grooved Galvanized Mechanical Reducing Tee

  • Fast #
  • Part #VCE6192NGE1
  • Item #2376708
  • Manufacturer Part #CE6192NGE1
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Green color code
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Application:
Fire Protection
Coating:
Galvanized
Collection:
FireLock™ Style 920N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
2 in
Fitting Sizes:
6 in x 2 in
Fitting Type:
Tee
ISO:
ISO 9001
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
500 psi
UL Listed:
Yes