1-1/2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee
FireLock™ Style 922 1-1/2 x 1 in. FNPT 300 psi Painted Ductile Iron Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as IGS grooved outlet
- Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 Fe/Zn 5 finish Type III or Type II
- Coating:
- Enamel
- Collection:
- FireLock™ Style 922
- Color Finish Name:
- Orange
- End Connection 1:
- Grooved
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Outlet Tee
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 4-2/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes