6 in. Grooved Painted HDPE Ductile Iron Coupling with E Gasket
FireLock™ Style 995 6 in. Grooved Painted HDPE Ductile Iron Coupling with E Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Model: 995
Specifications
- Collection:
- FireLock™ Style 995
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron