This product requires certification to purchase.

You last purchased this on
 
Victaulic

FireLock™ Style V27

  • Fast #
  • Part #VST01000000
  • Item #1161066
  • Manufacturer Part #ST01000000
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style V27

  • Fast #
  • Part #VST01000000
  • Item #1161066
  • Manufacturer Part #ST01000000
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • K1.2 – 7.2 | S.I.1.7 – 10.5
  • 176 psi | 12 bar
  • Wrenches: V28
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
1/2 in
Collection:
FireLock™ Style V27
Color Finish Name:
White
GSA Approved:
No
Material:
Bronze, Glass, Die Cast Brass, Stainless Steel
Number of Tools Included:
1
Tool Type:
Wrench
UL Listed:
Yes
Weight:
1.10 lb
WrenchType:
Sprinkler