1 in. 200F 5.6K Dry, Pendent Sprinkle and Quick Response in Chrome
FireLock™ Style V3606 1 in. 200F 5.6K Dry, Pendent Sprinkle and Quick Response in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Fire Protection
- Coating:
- Galvanized
- Collection:
- FireLock™ Style V3606
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- K-Factor:
- 5.6
- Material:
- Brass, Ductile Iron, Mild Steel, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 500 psi
- Product Type:
- Dry, Pendent Sprinkler, Quick Response
- UL Listed:
- Yes
- UPC:
- 688304674457
- Width:
- 3 in