This product requires certification to purchase.

1 in. 200F 5.6K Quick Response Pendent Sprinkler Head

You last purchased this on
 
Victaulic

FireLock™ Style V3606 1 in. 200F 5.6K Quick Response Pendent Sprinkler Head

  • Fast #
  • Part #VA363UB6Q35-NR
  • Item #7926235
  • Manufacturer Part #A363UB6Q35
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style V3606 1 in. 200F 5.6K Quick Response Pendent Sprinkler Head

  • Fast #
  • Part #VA363UB6Q35-NR
  • Item #7926235
  • Manufacturer Part #A363UB6Q35
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
VC-250
Collection:
FireLock™ Style V3606
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
48 in
Material:
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
200
Opening Size:
3 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
1 in
UL Listed:
Yes
Width:
3 in