16 x 16 x 12 in. Grooved Galvanized Lateral Wye
FireLock™ Style W30R 16 x 16 x 12 in. Grooved Galvanized Lateral Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Optional coatings include galvanized, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Coating:
- Galvanized
- Collection:
- FireLock™ Style W30R
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Size 2:
- 16 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 16 in x 16 in x 12 in
- Fitting Type:
- Reducing, Lateral
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No