This product requires certification to purchase.

Grade O Fluoroelastomer Gasket Only

You last purchased this on
 
Victaulic

Grade O Fluoroelastomer Gasket Only

  • Fast #
  • Part #VG060077LO0-NR
  • Item #1448710
  • Manufacturer Part #G060077LO0
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Grade O Fluoroelastomer Gasket Only

  • Fast #
  • Part #VG060077LO0-NR
  • Item #1448710
  • Manufacturer Part #G060077LO0
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60 Pallet: 540
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from 3/4-24" / DN20-DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS style W77
  • Requires Certification

Specifications

Application:
Coupling
Brand Model Compatibility:
Style 77
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter - Outside:
6 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Fluoroelastomer
NSF Certified:
No
Temperature Range:
20 to 300 Deg F
UL Listed:
No
Weight:
0.30 lb