Manual Roll Copper Groover for Victaulic VE26
Manual Roll Copper Groover for Victaulic VE26
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tool is manually operated using the supplied crank
- Enhanced tracking rolls allow bi-directional grooving
- Optional power drive adapter kit available to alternately groove pipe using a Ridgid® 300 power drive or VPD752
- Power Requirements: None
- Weight: 22 lbs. / 10 kg
Documents
Specifications
- Brand Model Compatibility:
- VE26
- Material:
- Aluminum, Carbon Steel, Copper, Stainless Steel
- Pipe Capacity:
- 2 in - 6 in
- Power Source:
- Manual
- Tool Type:
- Groover
- UL Listed:
- No
- Weight:
- 22 lb