This product requires certification to purchase.

6 in. Grooved Domestic Carbon Steel Weld Cross

You last purchased this on
 
Victaulic

No. 35 6 in. Grooved Domestic Carbon Steel Weld Cross

  • Fast #
  • Part #VDOMF060035P00-NR
  • Item #4208916
  • Manufacturer Part #F060035P00
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

No. 35 6 in. Grooved Domestic Carbon Steel Weld Cross

  • Fast #
  • Part #VDOMF060035P00-NR
  • Item #4208916
  • Manufacturer Part #F060035P00
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Painted
Collection:
No. 35
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connection 4:
Grooved
End Connections:
Grooved x Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cross, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No