2-1/2 x 1-1/2 in. Grooved x Threaded 1000# Carbon Steel Reducer
No. 52 2-1/2 x 1-1/2 in. Grooved x Threaded 1000# Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 900-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- The grooved design permits flexibility for easy alignment
Specifications
- ASTM:
- ASTM A-536
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel, Painted
- Collection:
- No. 52
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Reducer
- Length:
- 2-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No