3 in. Grooved Carbon Steel Bull Plug
No. 61 3 in. Grooved Carbon Steel Bull Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-53
- Clean Bagged:
- No
- Coating:
- Plated
- Collection:
- No. 61
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Bull Plug
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 4.5 lb