4 in. Grooved 150# Schedule 80 CPVC Tee
PGS™ 300 4 in. Grooved 150# Schedule 80 CPVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
- Sizes from 2 - 12in/DN50 - DN300
- Refer to the submittal for maximum pressure ratings and temperature reduction factors
- Regional availability, contact Victaulic for details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- PGS™ 300
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- 80