2-1/2 in. Grooved CPVC SDR 80 Tee
PGS™ 352 2-1/2 in. Grooved CPVC SDR 80 Tee
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for use on chlorinated polyvinyl chloride/polyvinyl chloride (CPVC/PVC) pipe featuring the Victaulic PGS-300 groove profile
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- PGS™ 352
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Schedule Class:
- 80