This product requires certification to purchase.

10 in. Grooved 400 psi Orange Enamel Ductile Iron 90 Degree Elbow

Victaulic

QuickVic™ 10 in. Grooved 400 psi Orange Enamel Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF100V10P00
  • Item #9826374
  • Manufacturer Part #F100V10P00
3.6 out of 5 Customer Rating
Brand image
Victaulic

QuickVic™ 10 in. Grooved 400 psi Orange Enamel Ductile Iron 90 Degree Elbow

  • Fast #
  • Part #VF100V10P00
  • Item #9826374
  • Manufacturer Part #F100V10P00
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Compact, full-flow design optimal for use in tight spaces
  • Connects pipe and provides change in direction
  • Pressures up to 400 psi I 2758 kPa
  • Sizes from 2 in. - 12 in. I DN50 - DN300
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Pipe
Coating:
Orange Enamel
Collection:
QuickVic™
Elbow Degree:
90°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
400 psi
UPC:
195150261002