4 in. Painted Grooved Coupling
QuickVic™ 4 in. Painted Grooved Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 150-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Flexible pipe joint which allows for expansion, contraction and deflection
- Intended for use in non-potable water systems
- Provides a flexible pipe joint designed to accommodate a limited amount of linear and/or angular movement
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Painted
- Collection:
- QuickVic™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 9-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- Weight:
- 7.4 lb