2-1/2 in. Grooved Orange Enamel Ductile Iron 90 Degree Elbow
QuickVic™ No. V10 2-1/2 in. Grooved Orange Enamel Ductile Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Coupling, Pipe, Valve
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ No. V10
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- Origin:
- Domestic