This product requires certification to purchase.

Grooved Orange Enamel Ductile Iron 45 Degree Elbow

You last purchased this on
 
Victaulic

QuickVic™ No. V11 Grooved Orange Enamel Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #VF024V11P00
  • Item #9722157
  • Manufacturer Part #F024V11P00
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

QuickVic™ No. V11 Grooved Orange Enamel Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #VF024V11P00
  • Item #9722157
  • Manufacturer Part #F024V11P00
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Coupling, Pipe, Valve
Coating:
Orange Enamel
Collection:
QuickVic™ No. V11
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
Origin:
Domestic