3 in. Hot Dipped Galvanized Grooved Coupling
This product has been replaced by
Manufacturer Part #C030107GT0
QuickVic™ Style 107N 3 in. Hot Dipped Galvanized Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 2 – 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
- ANSI:
- ANSI B63.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-123, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Hot Dipped Galvanized
- Collection:
- QuickVic™ Style 107N
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Coupling
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 7-9/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- Pressure - High:
- 750
- UL Listed:
- Yes
- Weight:
- 3.07 lb