2-1/2 in. Orange Enamel Grooved Coupling
QuickVic™ Style 107V 2-1/2 in. Orange Enamel Grooved Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Angled bolt pad provides rigidity
- Sizes from 2 - 12"
- Pressures up to 750 psi / 5171 kPa / 52 bar
- Provides a rigid pipe joint designed to restrict axial or angular movement
- Lead-free
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-123, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-53, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633, ASTM B-695, ASTM F-593, ASTM F-594
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Orange Enamel
- Collection:
- QuickVic™ Style 107V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8, ISO 9001:2015
- Length:
- 2-19/50 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Pressure - High:
- 750
- UL Listed:
- Yes
- Weight:
- 3.3 lb