4 in. Galvanized Grooved Coupling
QuickVic™ Style 107V 4 in. Galvanized Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 105-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
- Shift limiting slant pad provides rigidity
- Sizes from 2 in. – 12 in. DN50 – DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12, ASTM B-695
- Application:
- Carbon Steel Pipe, Stainless Steel Pipe
- Coating:
- Galvanized
- Collection:
- QuickVic™ Style 107V
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8, ISO 9001:2015
- Length:
- 8-3/4 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 750
- Schedule Class:
- 10
- UL Listed:
- Yes
- Weight:
- 5 lb