3 in. Grooved Copper Coupling
QuickVic™ Style 607 3 in. Grooved Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Installation-Ready™ design
- Designed for use on K, L, M or DWV copper tubing
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Optional galvanized housing coating
- Regional availability, contact Victaulic for details
Specifications
- Collection:
- QuickVic™ Style 607
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Material:
- Copper
- Origin:
- Domestic