This product requires certification to purchase.

4 in. Grooved Rigid Coupling for Copper Tube

This product has been replaced by

Victaulic Grooved 300 psi Ductile Iron Coupling
Victaulic 4 in. Grooved 300 psi Ductile Iron Coupling
Manufacturer Part #L040607PP0
You last purchased this on
 
Victaulic

QuickVic™ Style 607 4 in. Grooved Rigid Coupling for Copper Tube

  • Fast #
  • Part #VL040607PE0
  • Item #3534580
  • Manufacturer Part #L040607PE0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Grooved 300 psi Ductile Iron Coupling
Victaulic 4 in. Grooved 300 psi Ductile Iron Coupling
Manufacturer Part #L040607PP0
Victaulic

QuickVic™ Style 607 4 in. Grooved Rigid Coupling for Copper Tube

  • Fast #
  • Part #VL040607PE0
  • Item #3534580
  • Manufacturer Part #L040607PE0
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Installation-Ready™ design
  • Designed for use on K, L, M or DWV copper tubing
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Optional galvanized housing coating
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.9
ASTM:
ASTM A-536
Collection:
QuickVic™ Style 607
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Copper
Maximum Temperature:
250
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.