10 in. 300# Ductile Iron Flanged Pressure Reducing Valve
Series 867-42T 10 in. 300# Ductile Iron Flanged Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low-flow stability without an anti-cavitation accessory
- Fully supported and reinforced diaphragm
- No obstructions in the flow path
- "Y" pattern globe valve body (series 800Y)
- Sizes 1-1/2 - 10 in | DN40- DN250
- Pressures up to 365 psi | 2517 kPa | 25 bar
Specifications
- Collection:
- Series 867-42T
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Length:
- 28-19/25 in
- Material:
- Ductile Iron
- Pressure Class:
- 300#
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Pilot Operated
- Valve Size:
- 10 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 379 lb