1-1/2 in. 365# and 400# Ductile Iron Grooved Pressure Reducing Valve
Series 867-42T-20 1-1/2 in. 365# and 400# Ductile Iron Grooved Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sizes 1-1/2 - 10" | DN40 - DN251
- Pressures up to 365 psi | 2517 kPa | 25 bar
- Low-flow stability without an anti-cavitation accessory
- Fully supported and reinforced diaphragm
- No obstructions in the flow path
- "Y" pattern globe valve body (Series 800Y)
Specifications
- Collection:
- Series 867-42T-20
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 9-3/50 in
- Material:
- Ductile Iron
- Pressure Class:
- 365#, 400#
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 20.2 lb