2-1/2 in. 300# Ductile Iron Grooved Pressure Reducing Valve
Series 867-7UL 2-1/2 in. 300# Ductile Iron Grooved Pressure Reducing Valve
Product Details
Product Details
- Designed for Fire Protection applications
- Double chamber actuator provides rapid response to changing system conditions
- Advanced actuator design increases operating life
- Y Pattern valve body (Series 800)
- Sizes 1 1/2 – 10 in | DN40- DN250
- Pressures up to 350 psi | 2413 kPa | 24 bar
Specifications
- ASTM:
- ASTM A-320, ASTM B-505, ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM A-743
- Collection:
- Series 867-7UL
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 8-7/25 in
- Material:
- Ductile Iron, Brass, Bronze, Rubber, Stainless Steel, Steel
- Material Type:
- 302, 303, 304, 316, 431, Buna-N
- NSF Certified:
- No
- Pressure Class:
- 300#
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Pilot Operated
- Valve Seat Material:
- 304 Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 25 lb