This product requires certification to purchase.

2 in. Painted Slip Coupling

You last purchased this on
 
Victaulic

Snap-Joint™ 2 in. Painted Slip Coupling

  • Fast #
  • Part #VL020078PTA
  • Item #434073
  • Manufacturer Part #L020078PTA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Snap-Joint™ 2 in. Painted Slip Coupling

  • Fast #
  • Part #VL020078PTA
  • Item #434073
  • Manufacturer Part #L020078PTA
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1120
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for quick disconnect service
  • Sizes from 1 – 8" / DN25 –DN200
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Coating:
Painted
Collection:
Snap-Joint™
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Weight:
1.81 lb