Snap-Joint™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for quick disconnect service
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Collection:
- Snap-Joint™
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Aluminum
- Material Type:
- EPDM
- Pressure - Maximum:
- 300 psi