This product requires certification to purchase.

Standard Grade T Vic Plus Gasket

You last purchased this on
 
Victaulic

Standard Grade T Vic Plus Gasket

  • Fast #
  • Part #VG044077LT0-NR
  • Item #1449022
  • Manufacturer Part #G044077LT0
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Standard Grade T Vic Plus Gasket

  • Fast #
  • Part #VG044077LT0-NR
  • Item #1449022
  • Manufacturer Part #G044077LT0
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 960
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from 3/4-24" / DN20-DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS style W77
  • Requires Certification

Specifications

Application:
Coupling, Mineral Oil, Petroleum Industry, Oil and Gas
Brand Model Compatibility:
Style 77
Color Finish Category:
Oranges
Color Finish Name:
Orange
Diameter - Outside:
4-1/2 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Nitrile
Maximum Temperature:
230
Schedule Class:
40
Temperature Range:
-20 to 180 Deg F
Weight:
0.37 lb