2 Cast 3D 90 Elbow 100
Style 100 2 Cast 3D 90 Elbow 100
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 140-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- Coating:
- Painted
- Collection:
- Style 100
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Elbow
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Type:
- VF020100P3C-NR
- Weight:
- 7.39 lb