This product requires certification to purchase.

8 Cast 3D 90 Elbow 100

You last purchased this on
 
Victaulic

Style 100 8 Cast 3D 90 Elbow 100

  • Fast #
  • Part #VF080100P3D-NR
  • Item #3640678
  • Manufacturer Part #F080100P3D
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Style 100 8 Cast 3D 90 Elbow 100

  • Fast #
  • Part #VF080100P3D-NR
  • Item #3640678
  • Manufacturer Part #F080100P3D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Collection:
Style 100
Elbow Degree:
90 DD
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Elbow
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.