This product requires certification to purchase.

4 in. Orange Grooved Coupling

You last purchased this on
 
Victaulic

Style 155 4 in. Orange Grooved Coupling

  • Fast #
  • Part #VCJMN155PEZ-NR
  • Item #10066668
  • Manufacturer Part #CJMN155PEZ
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Style 155 4 in. Orange Grooved Coupling

  • Fast #
  • Part #VCJMN155PEZ-NR
  • Item #10066668
  • Manufacturer Part #CJMN155PEZ
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Combination of couplings and short nipples, joined in tandem to provide increased expansion
  • Sizes from 3/4 " - 12" DN20 - DN328
  • Style 155 grooved expansion joints are rated to the working pressure of the coupling used
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563, ASTM B-633
Coating:
Orange Enamel
Collection:
Style 155
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001:2015, ISO 898-1 Class 9.8
Length:
23-87/100 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
Schedule Class:
40
Weight:
21 lb