4 in. Orange Enamel Grooved Transition Coupling
Style 307 4 in. Orange Enamel Grooved Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 240-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Single transition for connecting grooved end IPS steel to grooved end AWWA ductile iron
- Designed for class 53 or higher pipe
- Transition coupling for IPS to ductile iron
- Provides a rigid pipe joint designed to restrict axial or angular movement
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- Style 307
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 9 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- Weight:
- 8 lb