This product requires certification to purchase.

2-1/2 x 6 in. Grooved x Threaded Nipple

You last purchased this on
 
Victaulic

Style 40 2-1/2 x 6 in. Grooved x Threaded Nipple

  • Fast #
  • Part #VFC27040G00-NR
  • Item #429689
  • Manufacturer Part #FC27040G00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

Style 40 2-1/2 x 6 in. Grooved x Threaded Nipple

  • Fast #
  • Part #VFC27040G00-NR
  • Item #429689
  • Manufacturer Part #FC27040G00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 480
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Style 40
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Nipple, Straight
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
UL Listed:
No